Welcome to Würth Malaysia For trade customers only

Sleeve anchor W-HA/S non-ETA

Sleeve anchor W-HA/S steel zn hex nut non-ETA
ANC-(W-HA/S)-(A2K)-5-M12X60

Art.-no. 5936120060

EAN 4062856700158

Individual price display after login
Sleeve anchor W-HA/S non-ETA

Art.-no. 5936120060

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pre-assembled anchor and time-saving push-through installation for easy and fast installation

Multitude of applications


Variety of lengths and sizes



Easy and fast installation


  • Pre-assembled anchor and time-saving push-through installation

  • Immediate load-bearing capacity — no waiting


Hexagon nut


For easy torque loading by open or socket wrench.



Ideal for temporary fastenings


Easily removable



Imprint in the sleeve that shows the drill bit size in required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used in concrete < C20/25 and compression-proof natural stone

  • Suitable for fastening metal constructions, metal profiles, brackets, foot plates, supports, cable conduits, pipes, railings, machines etc.

Surface

Zinc plated

Property class

4.8

Type description

Non-ETA approval

Torque during anchoring (T inst)

36 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information