Welcome to Würth Malaysia For trade customers only

Serrated lock washer, countersunk, shape V

DIN 6798 stainless steel A2 plain V
WSH-SER-DIN6798-A2-V-D8,4

Art.-no. 043138
EAN 4048539352494

Prices for customers after login
Serrated lock washer, countersunk, shape V

Art.-no. 043138

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6798 plain A2 stainless steel, V
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6798

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

V

Design

Concealed

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

15.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information