Welcome to Würth Malaysia For trade customers only

Countersunk head screw with recessed head, H DIN 965, steel 8.8, zinc-plated, blue passivated (A2K)

DIN 965 steel 8.8 zinc plated H
SCR-CS-DIN965-8.8-H3-(A2K)-M6X10

Art.-no. 0048610610
EAN 4048539646869

Prices for customers after login
Countersunk head screw with recessed head, H DIN 965, steel 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 0048610610

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | cross recess penetration depths changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

10 mm

Head diameter (dk)

11 mm

Head height (k1)

3 mm

Standards

DIN 965

Material

Steel

Property class

8.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H3

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information