Welcome to Würth Malaysia For trade customers only

Serrated washer, countersunk, shape V

DIN 6797 steel zinc plated shape V
WSH-SER-DIN6797-V-(A2K)-D6,4

Art.-no. 04230 6

EAN 4024835533546

Individual price display after login
Serrated washer, countersunk, shape V

Art.-no. 04230 6

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Blue passivated galvanised steel (A2K), shape V
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11.8 mm

Thickness

0.4 mm

Material

Steel

Surface

Zinc plated

Form

V

Design

Concealed

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information