Welcome to Würth Malaysia For trade customers only

Screw nail/spiral-fluted nail

Screw/swirl adhesive nail steel zinc plated
NL-SCR-(A2K)-5X80

Art.-no. 04785 80

EAN 4011231408509

Individual price display after login
Screw nail/spiral-fluted nail

Art.-no. 04785 80

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For laths, wooden pallets, crates for sea transport, and similar.
  • Galvanised steel, blue passivated
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Length (l1)

80 mm

Material

Steel

Surface

Zinc plated

Weight of content

0.9 kg

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information