Welcome to Würth Malaysia For trade customers only

Sabre saw SBS 1300

SBRSAW-EL-(SBS1300)-1300W-GB

Art.-no. 5717014111

EAN 4056807282367

Individual price display after login
Sabre saw SBS 1300

Art.-no. 5717014111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and precise sabre saw 1300 W developed for use with wood and metal.

Random action


  • Fast cutting in all types of materials with the random motion function


Quick blade change system


  • For quick blade changes without tools


Lift rod with special seal


  • Transmission protected against dust and splash water


Switch for variable speed adjustment


  • Improves control over cutting in different materials


Soft ergonomic handle


  • Maximum comfort and comfortable grip during cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Protection class

Protection class II/protective insulation

Power input

1300 W

Power output

780 W

Stroke length

30 mm

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information