SILICA ULTIMATE fire blanket
Car fire blanket JUTEC
CARFBLANK-SILICA-ULTIM-6X8M
Art.-no. 9501017316
EAN 4030971188526
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fire blanket for preventive and defensive fire protection
- Made of special SiO2 high-temperature fabric
- Special mineral coating on both sides
- Flexible, anti-slip, red and blue loops and aluminised fabric corner reinforcement
- Protected stitching and steel yarn processing
- Open-pore fabric
- Suitable for sprinkler and extinguishing water
- Includes a red protective case with 2 wheels and 2 handles as well as a telescopic handle for storage and transport
Scope of delivery
- 1x car fire blanket
- 1x protective case
Tests/certifications:
- Fabric non-flammable as per European fire protection test by MPA Dresden in accordance with DIN EN 13501-1, A1 and valid for all European states
- Safety datasheet in accordance with Regulation (EC) no. 1907/2006
- Electrostatic assessment in accordance with DIN 54345-1, non-conductive
- eCall-tested for high-frequency permeability
- Tested in accordance with test principle DIN Spec. 91489
Product information
Datasheets(X)
Application area
- Suitable for vehicle sizes such as station estate and SU
- In e-mobility or on lithium-ion batteries
Length | 8 m |
Width | 6 m |
Colour | Ivory, similar to RAL 1015 |
Fire resistance rating | A1 |
EN standard | 13501 |
Product weight (per item) | 41300.000 g |
Min./max. temperature conditions | 0 to 1100 °C |
Standards | EN 13501 |
Max. short-term temperature conditions | 1300 °C |
Min. short-term temperature conditions | 1100 °C |
Min./max. short-term temperature conditions | 1100 to 1300 °C |
Max. temperature conditions | 1100 °C |