Welcome to Würth Malaysia For trade customers only

SAC master set 61 pieces

SAC coupling tool set Master 59 pcs
CLUTTL-SET-SAC-MASTER

Art.-no. 1952003040

EAN 4061975527011

Individual price display after login
SAC master set 61 pieces

Art.-no. 1952003040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For the correct installation and removal of SAC couplings
  • Without using this special tool, there is a high risk of the clutch being tensioned or damaged during installation

  • The clutch disc can be centred to the pilot bearing or pressure plate (machine)

  • Including all BMW centring pins for clutches supplied pre-tensioned ex works and face wrenches for removing the pre-tensioning plate, e.g. for VW, Audi, Fiat


Scope of delivery


  • 1 x pressure spindle with pressure bearing and T-handle, 3 pieces

  • 2 x crossbeams with 3 arms and 4 arms

  • 12 x mounting bolts, 4 each x M6, M7 and M8

  • 4 x nuts for mounting bolts

  • 1 x centring pin with clamping cone and pilot bearing centring pin mount

  • 7 x pilot bearing centring pins∅ 12, 14, 15, 16, 17, 18 and 19 mm

  • 8 x special centring pin for BMW∅ 15/23, 15/26.5 short, 15/26.5 long, 15/28, 15/32.5, 15/32.5 long, 15/34 and centring sleeve with screw

  • 1 x centring tool kit∅, 15-21 and 21-28 mm, 15 pieces

  • 3 x pins for centring tool set,∅ 11.85; 13.85 and 14.85 mm

  • 1 x handle and hexagon socket screw M8x50 mm for BMW centring pin, 2 pieces

  • 1 x SAC machine reset tool

  • 1 x face wrench∅ 14-100 mm/PIN 5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

59 PCS

Product weight (per item)

11690.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information