Rubber plate for vehicle lifting platforms
Rubber plate, round
RBRPLT-F.LFT-RD-D138MM-H25MM
Art.-no. 0715544055
EAN 4061975364012
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Material | NBR (Nitrile Butadiene Rubber) | 
| Internal diameter | 130 mm | 
| Product weight (per item) | 260.000 g | 
| Diameter | 138 mm | 
| Height | 25 mm | 
| Manufacturer | Hydraulic platform support | Suitable art. no. | 
| AC HYDRAULIC | Rubber plate | 0715544080 | 
| 0715544081 | ||
| AGM | Rubber plate | 0715544054 | 
| AMI | Rubber plate | 0715544009 | 
| AMMCO | Rubber plate | 0715544009 | 
| ATH-HEINL | Rubber plate | 0715544003 | 
| 0715544004 | ||
| 0715544053 | ||
| 0715544076 | ||
| ATT | Rubber plate | 0715544009 | 
| AUTEC | Rubber plate | 0715544027 | 
| AUTOMASTER | Rubber plate | 0715544013 | 
| AUTOMOTECH | Rubber plate | 0715544069 | 
| AUTOP-STENHOJ | Rubber plate | 0715544003 | 
| 0715544004 | ||
| 0715544039 | ||
| 0715544040 | ||
| 0715544041 | ||
| 0715544065 | ||
| 0715544070 | ||
| Rubber block, square | 0715544083 | |
| 0715544084 | ||
| 0715544085 | ||
| 0715544086 | ||
| 0715544087 | ||
| 0715544088 | ||
| 0715544089 | ||
| 0715544090 | ||
| Rubber block, rectangular | 0715544095 | |
| Rubber sheet | 0715544124 | |
| 0715544125 | ||
| 0715544126 | ||
| BEISSBARTH | Rubber plate | 0715544036 | 
| 0715544037 | ||
| 0715544038 | ||
| 0715544044 | ||
| BENDPAK | Rubber plate | 0715544058 | 
| 0715544059 | ||
| 0715544060 | ||
| 0715544061 | ||
| BENWIL | Rubber plate | 0715544068 | 
| BISHAMON | Rubber plate | 0715544067 | 
| 0715544068 | ||
| BRADBURY | Rubber plate | 0715544027 | 
| 0715544042 | ||
| 0715544056 | ||
| 0715544057 | ||
| 0715544063 | ||
| 0715544064 | ||
| CARLEO | Rubber plate | 0715544067 | 
| CAR-O-LINER | Rubber plate | 0715544039 | 
| 0715544040 | ||
| 0715544044 | ||
| 0715544082 | ||
| CASCOS | Rubber plate | 0715544055 | 
| COMPAC | Rubber plate | 0715544079 | 
| CONSUL | Rubber plate | 0715544035 | 
| 0715544036 | ||
| 0715544037 | ||
| 0715544038 | ||
| CORGHI | Rubber plate | 0715544045 | 
| 0715544054 | ||
| DANMAR | Rubber plate | 0715544058 | 
| 0715544061 | ||
| DUNLOP | Rubber plate | 0715544063 | 
| 0715544064 | ||
| 0715544072 | ||
| EUROLIFT | Rubber plate | 0715544049 | 
| EVER ETERNAL | Rubber plate | 0715544053 | 
| 0715544069 | ||
| 0715544074 | ||
| 0715544075 | ||
| FINKBEINER | Rubber plate | 0715544003 | 
| 0715544004 | ||
| 0715544028 | ||
| FOG | Rubber plate | 0715544030 | 
| 0715544039 | ||
| 0715544040 | ||
| 0715544054 | ||
| 0715544072 | ||
| FORCE | Rubber plate | 0715544009 | 
| FORWARD | Rubber plate | 0715544069 | 
| GRAZIA | Rubber plate | 0715544045 | 
| GRUSE | Rubber plate | 0715544031 | 
| HANMECSON | Rubber plate | 0715544069 | 
| HERKULES | Rubber plate | 0715544042 | 
| Rubber block, square | 0715544104 | |
| HERRMANN | Rubber plate | 0715544003 | 
| 0715544004 | ||
| 0715544005 | ||
| 0715544038 | ||
| HESHBON | Rubber plate | 0715544065 | 
| 0715544066 | ||
| 0715544070 | ||
| HH-INTERTECH | Rubber plate | 0715544044 | 
| 0715544045 | ||
| 0715544056 | ||
| HOFMANN | Rubber plate | 0715544003 | 
| 0715544004 | ||
| 0715544006 | ||
| 0715544007 | ||
| 0715544008 | ||
| HYWEMA | Rubber sheet | 0715544130 | 
| IME | Rubber plate | 0715544010 | 
| 0715544011 | ||
| 0715544012 | ||
| Rubber block, square | 0715544096 | |
| 0715544097 | ||
| Rubber sheet | 0715544118 | |
| 0715544119 | ||
| 0715544120 | ||
| 0715544121 | ||
| ISTOBAL | Rubber plate | 0715544050 | 
| 0715544051 | ||
| 0715544052 | ||
| ITALGARAGE | Rubber plate | 0715544028 | 
| J.A.B. BECKER | Rubber plate | 0715544001 | 
| 0715544002 | ||
| 0715544003 | ||
| 0715544004 | ||
| 0715544078 | ||
| Rubber block, square | 0715544083 | |
| 0715544084 | ||
| 0715544085 | ||
| 0715544086 | ||
| 0715544087 | ||
| 0715544088 | ||
| 0715544089 | ||
| 0715544090 | ||
| Rubber block, rectangular | 0715544095 | |
| Rubber sheet | 0715544117 | |
| 0715544128 | ||
| 0715544129 | ||
| JIG | Rubber plate | 0715544066 | 
| KISMET | Rubber plate | 0715544062 | 
| KONI | Rubber plate | 0715544042 | 
| 0715544043 | ||
| 0715544044 | ||
| KRÖMER | Rubber plate | 0715544070 | 
| LAUNCH | Rubber plate | 0715544053 | 
| 0715544074 | ||
| 0715544075 | ||
| LAYCOCK | Rubber plate | 0715544062 | 
| LINCOS | Rubber plate | 0715544053 | 
| 0715544070 | ||
| MAHA | Rubber plate | 0715544013 | 
| 0715544014 | ||
| 0715544015 | ||
| 0715544016 | ||
| 0715544081 | ||
| Rubber block, square | 0715544091 | |
| 0715544098 | ||
| 0715544099 | ||
| Rubber sheet | 0715544122 | |
| 0715544123 | ||
| MAJORLIFT | Rubber plate | 0715544042 | 
| Rubber block, rectangular | 0715544100 | |
| 0715544101 | ||
| MING LURN | Rubber plate | 0715544067 | 
| MOLNAR | Rubber plate | 0715544022 | 
| 0715544023 | ||
| 0715544054 | ||
| NORDIC LIFT | Rubber plate | 0715544073 | 
| NORDLIFT | Rubber plate | 0715544077 | 
| NUSSBAUM | Rubber plate | 0715544009 | 
| 0715544040 | ||
| Rubber sheet | 0715544127 | |
| OMA | Rubber plate | 0715544027 | 
| 0715544028 | ||
| OMCN | Rubber plate | 0715544025 | 
| 0715544026 | ||
| ORLANDINI | Rubber plate | 0715544020 | 
| 0715544021 | ||
| 0715544049 | ||
| PHOENIX | Rubber plate | 0715544009 | 
| POWERREX | Rubber plate | 0715544065 | 
| 0715544066 | ||
| PROVAC | Rubber plate | 0715544070 | 
| QUALITY LIFTS | Rubber plate | 0715544066 | 
| RANGER | Rubber plate | 0715544058 | 
| 0715544061 | ||
| RAVAGLIOLI | Rubber plate | 0715544017 | 
| 0715544018 | ||
| 0715544019 | ||
| 0715544020 | ||
| 0715544021 | ||
| 0715544022 | ||
| 0715544023 | ||
| 0715544024 | ||
| ROMEICO | Rubber plate | 0715544008 | 
| 0715544044 | ||
| 0715544045 | ||
| ROTARY | Rubber plate | 0715544046 | 
| 0715544047 | ||
| 0715544048 | ||
| 0715544066 | ||
| 0715544081 | ||
| RP TOOLS | Rubber plate | 0715544053 | 
| SICE | Rubber plate | 0715544054 | 
| SILENT | Rubber plate | 0715544063 | 
| 0715544064 | ||
| SIRIO | Rubber plate | 0715544022 | 
| 0715544023 | ||
| SLIFT | Rubber plate | 0715544010 | 
| 0715544011 | ||
| 0715544012 | ||
| 0715544013 | ||
| 0715544014 | ||
| Rubber block, square | 0715544096 | |
| 0715544097 | ||
| Rubber sheet | 0715544118 | |
| 0715544119 | ||
| 0715544120 | ||
| 0715544121 | ||
| SNAP-ON | Rubber plate | 0715544009 | 
| SOURIAU | Rubber plate | 0715544051 | 
| SPACE | Rubber plate | 0715544019 | 
| 0715544020 | ||
| 0715544021 | ||
| 0715544022 | ||
| 0715544023 | ||
| SUPREME | Rubber plate | 0715544022 | 
| 0715544023 | ||
| TECALEMIT | Rubber plate | 0715544027 | 
| 0715544028 | ||
| 0715544042 | ||
| TWIN BUSCH | Rubber plate | 0715544053 | 
| 0715544069 | ||
| 0715544070 | ||
| 0715544073 | ||
| 0715544074 | ||
| 0715544075 | ||
| 0715544076 | ||
| VELYEN | Rubber plate | 0715544050 | 
| 0715544051 | ||
| 0715544052 | ||
| VILVER | Rubber plate | 0715544055 | 
| Volvo S80 | Special mount for rubber buffer | 0715544131 | 
| Volvo S81 | Special mount for rubber buffer | 0715544132 | 
| Volvo S82 | Special mount for rubber buffer | 0715544133 | 
| Mainly Chinese lifting platforms | Rubber plate | 0715544053 | 
| 0715544063 | ||
| 0715544064 | ||
| 0715544065 | ||
| 0715544066 | ||
| 0715544069 | ||
| 0715544070 | ||
| 0715544071 | ||
| 0715544072 | ||
| 0715544073 | ||
| 0715544074 | ||
| 0715544075 | ||
| 0715544076 | ||
| VW T5 Multivan | Special mount for rubber buffer | 0715544137 | 
| 0715544138 | ||
| WERTHER | Rubber plate | 0715544020 | 
| 0715544021 | ||
| 0715544027 | ||
| 0715544028 | ||
| 0715544029 | ||
| WHEELTRONIC | Rubber plate | 0715544009 | 
| ZIPPO | Rubber plate | 0715544030 | 
| 0715544031 | ||
| 0715544032 | ||
| 0715544033 | ||
| 0715544034 | ||
| 0715544035 | ||
| 0715544036 | ||
| 0715544037 | ||
| 0715544038 | ||
| Rubber block, rectangular | 0715544100 | 
 
 
 
 
