Welcome to Würth Malaysia For trade customers only

Rotational inclination laser digital RLDN-22

Inclination laser RLDN-22
INCLINATION-LASER-DIGITAL-RLDN22

Art.-no. 5709300310

EAN 4065233094857

Individual price display after login
Rotational inclination laser digital RLDN-22

Art.-no. 5709300310

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For horizontal and vertical work indoors and outdoors
  • Extremely robust with a long service life, and easy to operate

  • The display shows all functions and the inclination values

  • Permanent tilt monitoring makes the RLDN-22 a high-precision measuring instrument

  • Dual tilt adjustment in both axes can be adjusted in two directions via the display

  • Automatic height monitoring even in tilt mode prevents measurement errors caused by wind, soft surfaces and impacts against the stand

  • Variable rotation speed for good visibility indoors, for handheld receiver operation and for machine controls

  • Particularly convenient and precise alignment of the inclination planes to the structural axis using the vertical beam, the alignment base and the hand receiver


Scope of delivery:


  • Rotary laser level RLDN-22

  • Charger

  • Li-ion rechargeable battery

  • Manual alignment base

  • Transport bag

  • Brief instructions

  • Optional: Remote control
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Transferring levels and height control

  • Horizontal alignment indoors and outdoors

  • Creating surfaces tilted in one or two axes

  • Vertical alignment of drywall, columns etc.

Laser category

2

IP protection class

IP 55

Measuring accuracy (per length)

0.8 mm/10m

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery life

approx. 18 hrs

Self-levelling range (+/-)

4 Degree

Max. storage temperature

+70 °C

Min./max. temperature conditions

-10 to +45 °C

Min./max. storage temperature

-20 to +70 °C

Max. receiver range

500 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Battery For MLLG 18

BTRY-LT-LIION-F.MLLG18-RL1-RLNG

x 1 pcs
Telescopic levelling staff

SNDROD-LT-F.STRAIGHTEDGE

Aluminium measurement aid for levelling with millimetre graduation
x 1 pcs
Elevator tripod made from aluminium

TRIPOD-LT-ALU-(L95-269CM)

High-quality aluminium elevator tripod for indoor and outdoor use
x 1 pcs
Laser receiver Universal LRU 22

UNIVERSAL-LASRRECEIVER-LRU22

Universal receiver with millimetre indicator for red and green rotary laser levels and line lasers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information