Retaining plate for auto insert tool EUROFAST® DVP-EF-7070D
Decking plate EUROFAST DVP-EF-7070D, auto. ins. tl
PLATE-(DVP-EF-7070D)-D70X70X1,0D
Art.-no.
0838707003
EAN 4038898958949
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Notice
For use with:
Eurofast EDS / BZT / BGT
- Approval ETA-06/0007
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
- "EF" certification
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Diameter of hole (d1) | 4.85 mm |
Length (l1) | 70 mm |
Width (b1) | 70 mm |
Thickness (h1) | 1.0 mm |
Material | Steel |
Surface | Aluminium-zinc |
Length x width x thickness | 70 x 70 x 1.0 mm |