Welcome to Würth Malaysia For trade customers only

Recharchable LED Hand Lamp Ergopower Compact

Cordless LED hand-held lamp Ergopower Compact
LAMP-CORDL-ERGOPOWER-COMPACT-IP65-6W-EU

Art.-no. 0827940240

EAN 4056807749280

Individual price display after login
Recharchable LED Hand Lamp Ergopower Compact

Art.-no. 0827940240

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful LED Hand Lamp with compact design

Exclusive Würth design



IP65 protection against water and dust


Two-component housing with good grip



High flexibility


One hook



Wrist strap



Main light 5W SMD LED, spot light 2W LED



Luminaire head can be swiveled by 160°


Spot light above the luminaire head



Strong magnets


two magnets on the back side and one on the bottom of the lamp



Battery charging status


Four indicator lights



Charing Via USB-C interface



Switch mode


Spot light, main light low, main light high



Latest lithium-ion battery technology


Short charging time, long light duration



The light intensity is infinitely variable:


  • Main light low: 225 lm

  • Main Light High: 450 lm

  • Spot light: 150 lm
Notice

Li-Ion battery: 3.7 V, 2200 mAh, 8.14Wh

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Luminous flux main light

450 lm

Luminous flux side light

150 lm

Colour temperature

6000 K

Min./max. luminous period

2.5-5 h

Luminous period of main light

2.5 h

Luminous period of secondary light

5 h

Charging time

4 h

Impact resistance

IK08

IP protection class

IP 65

IP protection type, lamp

IP 65

IP protection type charger

IP 20

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

2200 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Connection type

Micro-USB

Min./max. operating temperature

40 to -10 °C

Length x width x height

43.5 x 37.5 x 230 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information