Rear fog/reversing light II 12/24 V universal
Rear fog/reversing light II
LGHT-2CHAM-FOGTAIL-REVRS-II-LED-RED/WHTE
Art.-no. 081246 130
EAN 4050382346414
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
LED
Product information
Datasheets(X)
![]() | |
Form | Round |
Number of chambers | 2 PCS |
Mounting | Left, Right |
Cable connection | With cable |
Cable length | 0.5 m |
Lamp type | LED |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Reverse/rear fog lamp |
Power rating | 6 W |
Diameter | 93 mm |
Depth | 36 mm |
Approval mark | ADR, ECE |
IP protection class | IP 69K |
Included in delivery | Incl. mounting |
