Ratcheting magazine screwdriver with belt pouch, MotoGP edition
SCRDRIV-MULTIBIT-W.BLPOUCH-MOTOGP-14PCS
Art.-no. 0613613602
EAN 4068362261015
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Precision meets performance: valued by professionals
MotoGP Edition ratcheting magazine screwdriver from Würth, official tool supplier of the MotoGP.
- Exclusive MotoGP design
- Multi-functional belt pouch for safe, ergonomic, mobile working
- 2-component handle for optimum power transmission and a comfortable hold
- Integrated bit magazine can be rotated and extended for quick access to up to 12 bits (1/4 inch, 25 mm)
Developed for peak performance. Proven on the racetrack. Ready for your workshop.
Notice
Compatible with the magazine screwdriver, both with and without ratchet
Product information
Datasheets(X)
Material of handle | 2-component plastic |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Number of bits | 12 PCS |
Handle width (A3) | 37.5 mm |
Blade length (B) | 80 mm |
Handle length (D) | 147 mm |
Ratcheting magazine screwdriver with belt pouch, MotoGP edition including:
1
x
Description:
1/4 inch Hexagon socket
Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet
Quantity:
1
x
1
x
Description:
Thickness of cutting edge x width of cutting edge: 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity:
1
x
1
x
Description:
PH1 Length: 25 mm Steel
With colour-coding
Quantity:
1
x
1
x
Description:
PH2 Length: 25 mm Steel
With colour-coding
Quantity:
1
x
1
x
Description:
PZ2 Length: 25 mm
Quantity:
1
x
1
x
Description:
4 mm
Quantity:
1
x
1
x
Description:
5 mm
Quantity:
1
x
1
x
Description:
6 mm
Quantity:
1
x
1
x
Description:
TX10 Length: 25 mm
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX20 Length: 25 mm
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX25 Length: 25 mm
Short design for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX30 Length: 25 mm
Short design for all common TX screw sizes
Quantity:
1
x
1
x
RW® bit
BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM
Description:
RW20
The perfect bit for the new generation of ASSY screws
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).