Welcome to Würth Malaysia For trade customers only

Ratchet combinaion wrench assortment with reversing lever

Ratchet combi wrench assort. w/ rev. lever 4 pcs
RTCHCOMBIWRNCH-SORT-REV-(SW10-14)-4PCS

Art.-no. 071425252

EAN 4050641717719

Prices for customers after login
Ratchet combinaion wrench assortment with reversing lever

Art.-no. 071425252

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ring side POWERDRIVE®

Drive:


Ring side double-hex, finetoothed



Clockwise and counter-clockwise running


72 teeth with reversing lever



Material:


Chrome vanadium steel



Surface:


  • Chrome-plated

  • High-gloss polished


Geometry:


Jaw position 15°



Enables more clearance for fingers or for overcoming obstacles


Ring side angled down 15°



Strong heads for heavy loading

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Loosening bolts with the jaw side. Screwing on with the ratchet mechanism of the ring side.

Number of pieces in assortment/set

4 PCS

Ratchet combinaion wrench assortment with reversing lever including:
Ratchet combination wrench, metric, reversing lever
1 x
Ratchet combination wrench, metric, reversing lever

RTCHCOMBIWRNCH-SWITCHABLE-WS10

Quantity: 1 x
1 x
Ratchet combination wrench, metric, reversing lever

RTCHCOMBIWRNCH-SWITCHABLE-WS12

Quantity: 1 x
1 x
Ratchet combination wrench, metric, reversing lever

RTCHCOMBIWRNCH-SWITCHABLE-WS13

Quantity: 1 x
1 x
Ratchet combination wrench, metric, reversing lever

RTCHCOMBIWRNCH-SWITCHABLE-WS14

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information