Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

Premium trousers

Trousers, Premium Line
PREMIUM BUNDHOSE ROYAL/MARINE GR.50
MODYF

Art.-no. M003145050

Prices for customers after login

Premium trousers

Art.-no. M003145050

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Innovative and elasticated trousers with a great fit as well as a functional cut.
  • Elastic, durable, easy-care, concealed zip

  • 2 front pockets, 2 back pockets, 2 leg pockets, mobile phone pocket

  • Reflective piping, possibilities for attaching system pouches

  • Waistband with elastic band

  • Knee pockets, certified according to EN 14404

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Colour

Royal blue
Navy blue

Size

50

Material

65% polyester, 35% cotton

Coating weight of mesh per m²

245 g

Standards

EN 14404

EN standard

14404

Washable at

60°C

Care instruction

Dry-clean
Ironing with medium temperature
Do not bleach
Do not dry in drum dryer

Additional accessory:

 
Product
Description
Quantity
PU
price
/PU
Knee pads

KNEE CUSHIONS EN 14404 ANTHRACITE

MODYF
The practical knee pads offer maximum comfort during all kneeling tasks. Long-life, high-quality material ensures durability.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information