Welcome to Würth Industry Malaysia For trade customers only

Exclusively for business customers

Service-hotline +603 8021 0149

Purchase on account

more than 30,000 products

Wuerth App

O-Ring

DIN 3771 Perbunan70 metric
RG-O-ISO3601-PERBUNAN70-240,00X2,50

Art.-no. 046824025

Prices for customers after login

O-Ring

Art.-no. 046824025

Prices for customers after login

Quantity

PU

x10 pcs

Exclusively for trade customers

Register now and access more than 20,000 products

Metric
Application area

For sealing moving or static machine parts


  • Automotive and agricultural machinery repair shops

  • Freight operations

  • Bus companies

  • Vehicle fleets

  • Construction machinery

  • Factory workshops

  • Mechanical engineering etc.

Internal diameter (d1)

240 mm

Thickness (h1)

2.5 mm

DIN

3771

Material

Perbunan

Surface

Plain

Shore A hardness

70 +/- 5

Version

Metric

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information