Welcome to Würth Malaysia For trade customers only

RVC 50 flat roof vacuum cleaner

Wet and dry vacuum cleaner RVC 50
VACCLNR-WET/DRY-EL-RVC50

Art.-no. 07011050

EAN 4099618038983

Individual price display after login
RVC 50 flat roof vacuum cleaner

Art.-no. 07011050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust wet and dry vacuum cleaner for universal use, especially for flat roofs, in a new design
  • Absorbed fluids are pumped out via a built-in pump with a connected ¾ inch disposal hose, allowing for continuous suction

  • Coarse dirt can settle and not affect the pump as the disposal pump is not positioned on the container base

  • The fill level is automatically monitored, and to ensure protection, the turbine is automatically deactivated when the maximum fluid level is reached

  • Two large rear wheels and two front swivel castors allow for greater mobility and tilt protection

  • Vacuum cleaner is easy to carry thanks to its low weight

  • Integrated submersible pump continuously pumps out extracted liquids from the container

  • For use in the case of floods, flat roof renovation, cleaning of garden ponds and pool facilities

  • The pump can be completely removed and the container closed, allowing the industrial vacuum cleaner to also be used as a normal wet and dry vacuum cleaner
Notice

The device is equipped with a coarse dirt filter for wet vacuuming. If using the vacuum unit for dry vacuuming, the disposal pump must be removed, the coarse dirt filter replaced with a pleated filter and a filter bag used.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in the case of floods, flat roof renovation, cleaning of garden ponds and pool facilities.

Air current

48 l/s

Bin capacity

50 l

Max power

2350 W

Cable length

10 m

Min./max. frequency

1 / 50 Hz

Sound-pressure level

67 dB

IP protection class

IP 44

Length

570 mm

Width

430 mm

Height

860 mm

RVC 50 flat roof vacuum cleaner including:
1 x
Wet/dry floor nozzle

FLRNOZ-(F.ISS-VC-DN35)-PP-360MM

Description: All-purpose nozzle including replaceable brush strips and rubber lips for industrial wet and dry vacuum cleaners
Quantity: 1 x
Suction hose, clip-on for ISS and TSS series
1 x
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

Description:
3 m
Quantity: 1 x
Plastic crevice nozzle for vacuuming in confined spaces with industrial wet and dry vacuum cleaners
1 x
Plastic crevice nozzle for vacuuming in confined spaces with industrial wet and dry vacuum cleaners

JNTNOZ-(F.VC-ISS-DN35)-NW35-225MM

Quantity: 1 x
2 x
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-(F.VC-ISS)-MET-NW35-550MM

Quantity: 2 x
Elbow, electrically conductive for ISS and TSS series
1 x
Elbow, electrically conductive for ISS and TSS series

ELBW-F.VC-ISS-2C-(EL-COND)-NW35

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information