Welcome to Würth Malaysia For trade customers only

REUSABLE HOSE FOR LEAK STOP

Leakage stop hose
HOSE-F.LKSTOP-LQD-BLUE-60ML

Art.-no. 0764001260

EAN 4053479687742

Individual price display after login
REUSABLE HOSE FOR LEAK STOP

Art.-no. 0764001260

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hose for connecting the leak stop additive to the air-conditioning units

Reusable hose for inserting leak stop additives, U/V dyes, performance enhancers etc.


Hose has a non-return valve, which prevents the refrigerant from leaking from the hose during filling.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning units in vehicles and buildings.

Instructions

Quick-release coupling enables quick and easy mounting to R-134a low-side A/C system ports.

Length

171 mm

Diameter

10.75 mm

Product weight (per item)

57.280 g

Min./max. temperature measuring range

-10 to 50 °C

Hose length

70 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information