Welcome to Würth Malaysia For trade customers only
Worktop support
Worktop support - 1
Worktop support - 2
Worktop support - 3
Worktop support - 4

For detailed information, other images and documents, please select individual articles from the following table.

Worktop support

The PVC worktop cover protects the work surface and sensitive components from contamination and mechanical stress.
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
Washable, water-repellent


Protection against moisture and wet



Resistant to household cleaning agents



Smooth surface


Easy to clean, robust and tear-resistant



Thermally stable


The material withstands temperatures between -5°C and +60°C

Notice

The worktop supports can be used only to a limited extent in the case of the solid beech worktop