Welcome to Würth Malaysia For trade customers only
Workbench base, height-adjustable For BASIC workbench/work table
Workbench base, height-adjustable For BASIC workbench/work table - 1
Workbench base, height-adjustable For BASIC workbench/work table - 2
Workbench base, height-adjustable For BASIC workbench/work table - 3

For detailed information, other images and documents, please select individual articles from the following table.

Workbench base, height-adjustable For BASIC workbench/work table

For combination with a worktop, cross strut and drawer cabinets of type US and USK. Height adjustment allows for optimal adaptation to individual circumstances and ensures perfect ergonomics at workstations.
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
  • Robust sheet-steel construction from U-profile

  • Adjustable working height: 640 mm - 990 mm with screw connection

  • Adjustable in 25 mm increments
Notice

WUS/WUSK workbenches and WT worktops are delivered pre-assembled. With customised variants, assembly is required at the customer's location.