Welcome to Würth Malaysia For trade customers only
Workbench BASIC WUSK, height-adjustable
Workbench BASIC WUSK, height-adjustable - 1
Workbench BASIC WUSK, height-adjustable - 2
Workbench BASIC WUSK, height-adjustable - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench BASIC WUSK, height-adjustable

Robust workbench with BASIC undercounter drawer box for storing tools and other working materials. Height adjustment allows for optimal adaptation to individual circumstances and ensures perfect ergonomics at workstations.

See product details

Available in 6 versions
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
  • Sturdy sheet-steel construction, multiple edges

  • Adjustable working height: 640–990 mm with screw connection

  • Adjustable in increments of 25 mm

  • Chamfered worktop, 40 mm beech multiplex, plain varnish, making it resistant to water and oil

  • Load capacity of worktop 500 kg (with evenly distributed load)

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Load capacity of drawers: 100 kg (with evenly distributed load)

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Rows of slots to insert partition/dividers

  • Handle strips with labelling strips and transparent cover

  • Central locking system with cylinder lock

  • Built-in safety drawer lock prevents tipping
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.