Welcome to Würth Malaysia For trade customers only
Workbench BASIC WUS 2
Workbench BASIC WUS 2 - 1
Workbench BASIC WUS 2 - 2
Workbench BASIC WUS 2 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench BASIC WUS 2

Robust workbench with two BASIC undercounter cabinets for storing tools and other working materials.

See product details

Available in 3 versions
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
  • Robust sheet steel construction, welded with multiple edges

  • Top and bottom of the housing are closed

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Rows of slots to insert partition/dividers
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.