Welcome to Würth Malaysia For trade customers only
Work table PRO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Work table PRO

Heavy-duty, all-purpose workbench for assembly work for example
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
  • Robust sheet steel construction, welded with multiple edges

  • Working height: 840 mm

  • Base powder-coated in light grey RAL 7035


The benefits of the PRO series:


  • Base: 45 x 45 mm steel tube with plastic sliders and levelling

  • High total load capacity: 800 kg with an evenly distributed load
Notice

Workbenches and work tables from the Pro series are supplied pre-assembled. Customised variants must be assembled by the customer.