Work table PRO
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Work table PRO
Heavy-duty, all-purpose workbench for assembly work for example
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Robust sheet steel construction, welded with multiple edges
- Working height: 840 mm
- Base powder-coated in light grey RAL 7035
The benefits of the PRO series:
- Base: 45 x 45 mm steel tube with plastic sliders and levelling
- High total load capacity: 800 kg with an evenly distributed load
Notice
Workbenches and work tables from the Pro series are supplied pre-assembled. Customised variants must be assembled by the customer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!