Workbench BASIC, height-adjustable
For detailed information, other images and documents, please select individual articles from the following table.
Workbench BASIC, height-adjustable
Universal workbench for assembly work etc. Height adjustment allows for ideal adjustment to individual circumstances and ensures perfect ergonomics at workstations.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Sturdy sheet-steel construction, multiple edges
- Cross-strut between the bases for increased stability
- Adjustable working height: 640–990 mm with screw connection
- Adjustable in increments of 25 mm
- Load capacity of worktop 500 kg (with evenly distributed load)
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!