Welcome to Würth Malaysia For trade customers only
Wire stripper knife AM 280 PLUS
Wire stripper knife AM 280 PLUS - 1
Wire stripper knife AM 280 PLUS - 2
Wire stripper knife AM 280 PLUS - 3
Wire stripper knife AM 280 PLUS - 4
Wire stripper knife AM 280 PLUS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Wire stripper knife AM 280 PLUS

Automatic blade protection – prevents cutting injuries!
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
  • Interchangeable bracket system ∅4–70 mm for sheath stripping all conventional round cables

  • Viewing window on the interchangeable bracket for visual inspection of the cutting process (∅ 4–28 mm)

  • Cutting depth adjustment of inner knife: max. 3.5 mm

  • Cutting depth adjustment of hooked blade: 4 settings (2.8–4.6 mm)

  • Blades coated with titanium nitride for higher cutting speed, longer service life

  • Automatic adjustment to round or longitudinal cuts

  • Spare blade coated with titanium nitride in the housing

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.