Welcome to Würth Malaysia For trade customers only
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 1
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 2
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 3
Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wing door cabinet, depth 500 mm With W-SLB system storage boxes, size 1, 2, 3 and 4

High-quality wing door cabinet with system storage boxes for flexible storage and management of medium-sized and large parts and consumables

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

  • Robust sheet steel cabinet construction with different front colours

  • Flexible equipment variants, as the shelves can be arranged in a space-saving manner thanks to the 15 mm narrow grid holes

  • Optional drawer block with 3 drawers

  • Easy-to-use grip lock for easy locking

  • The W-SLB system storage boxes allow for flexible working, as the boxes are arranged individually and are also removed for work processes

  • Clarity and quick access to materials thanks to optional accessories such as the label field, window, dividers and lid for the W-SLB system storage boxes