Welcome to Würth Malaysia For trade customers only
Wheel mounting set 7 pieces
Wheel mounting set 7 pieces - 1
Wheel mounting set 7 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel mounting set 7 pieces

Makes wheel mounting easier and reduces the burden on the mechanic.
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
  • Especially suitable for vehicles with wheel bolts, for vehicles on which the brake disc is not screwed to the wheel hub and for vehicles with short wheel hub connections.

  • The mounting pins are inserted into a wheel hub thread and do not need to be screwed in.

  • Suitable for wheel bolts M12 and M14

  • While inserting the first wheel bolt, the weight of the wheel hangs on the mounting pin.

  • The assembly aid is first inserted into the hub, which aligns the holes in the brake disc with those of the wheel hub (for vehicles with a loose brake disc).


Scope of delivery:


  • 1 x wheel mounting pin for wheel bolts M12, L=127.5 mm

  • 1 x wheel mounting pin for wheel bolts M14, L=127.5 mm

  • 2 x replacement sleeve for wheel mounting pin M12, L=27.8 mm

  • 2 x replacement sleeve for wheel mounting pin M14, L=27.8 mm

  • 1 x magnetic holder