Welcome to Würth Malaysia For trade customers only
Wheel brush Steel, knotted, with shank
Wheel brush Steel, knotted, with shank - 1
Wheel brush Steel, knotted, with shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheel brush Steel, knotted, with shank

Ideal for use on steel and cast parts. For medium- to heavy-duty brushing.
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
  • Aggressive brushing effect with high wear resistance thanks to knotted wires

  • Optimal access of hard-to-reach areas such as grooves and recesses

  • Aggressive brushing effect due to high stiffness of the wire knots

  • For use on die grinders and drills
Notice
  • For optimal performance, use a tool drive with at least 500 W

  • High speeds improve brush performance and service life

  • Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25