Welcome to Würth Malaysia For trade customers only
Long-life & speed diamond wet core bit 1 1/4 inch
Long-life & speed diamond wet core bit 1 1/4 inch - 1
Long-life & speed diamond wet core bit 1 1/4 inch - 2
Long-life & speed diamond wet core bit 1 1/4 inch - 3
Long-life & speed diamond wet core bit 1 1/4 inch - 4
Long-life & speed diamond wet core bit 1 1/4 inch - 5

For detailed information, other images and documents, please select individual articles from the following table.

Long-life & speed diamond wet core bit 1 1/4 inch

High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades

See product details

Available in 4 versions
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
Extremely high boring speed


Drilling capacity up to three times greater than that of competitor products thanks to innovative segment sintering process (CLEANTEC). The premium diamonds with extremely effective cutting edges are optimally and uniformly integrated into the segment, so diamonds will not come loose prematurely. The new Würth CLEANTEC technology delivers a unique, flexible diamond segment that is able to meet even the most demanding requirements in applications involving reinforced concrete.



Extra-long service life


Very high segments in comparison with competitor products facilitate up to twice the service life.



A single core bit for almost all construction materials


This means that the user always has the right bit for their application at the construction site.



Less resistance in the material


The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.



Viscoplastic yet high-strength segment connection


The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit (in contrast to other processes) — even in the most demanding of applications.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer!