Wedge anchor W-FC/S non-ETA
For detailed information, other images and documents, please select individual articles from the following table.
Wedge anchor W-FC/S non-ETA
W-FC/S Galvanized Steel M6-M16
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
For use in medium and heavy duty applications
Single fixing
Anchoring in uncracked concrete (concrete compression zone)
W-FC/S is suitable for dry interior spaces
In-place installation
2 Embedment depths
Available in M8, M10, M12
Can be loaded immediately after installation
Reliable installation
Due to application of prescribed torque moment on anchor
Application area
- Suitable for anchoring of metal structures, metal profiles, consoles, footplates, supports, cable trays, pipelines, railings, wood structures, beams, purlins, etc.
- The anchor may be used in concrete with strength C20/25 or below and in some types of masonry units (for example pressure-resistant natural stone)
- The anchor is to be used only for anchorages subject to static (e.g. gravity load) or quasi-static loading (e.g. slowly varying live loads)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!