Welcome to Würth Malaysia For trade customers only
Nut with corrugated washer W-0379, blue passivated zinc plated steel (A4B)
Nut with corrugated washer W-0379, blue passivated zinc plated steel (A4B) - 1
Nut with corrugated washer W-0379, blue passivated zinc plated steel (A4B) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Nut with corrugated washer W-0379, blue passivated zinc plated steel (A4B)
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
  • Easy mounting. Lock washer and nut form one unit.

  • Single piece. Ordering and storage are streamlined.

  • Quicker and easier installation, especially for overhead work and in places with difficult access.

  • Large contact surfaces, better distribution of tension.

  • Better overlap for large through holes and slots.

  • Protection of workpiece surface. Prevents paint damage and corrosion.

  • Can be used at high temperatures.

  • Locking effect even under extreme conditions. Drive tension in the washer is greater than the bolt pretension.

  • Shorter tightening distance than for standard nuts, no forcing of threads.