Welcome to Würth Malaysia For trade customers only
VDE precision screwdriver, PH recessed head for working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
VDE precision screwdriver, PH recessed head for working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC) - 1
VDE precision screwdriver, PH recessed head for working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC) - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE precision screwdriver, PH recessed head for working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)

See product details

Available in 2 versions
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
  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Cold impact test at –40°C (marking C)

  • Blade: Circular blade, insulated, bronzed

  • Output: ISO 8764-PH

EN 60900, IEC 60900