VDE flat-nose pliers DIN ISO 5745, IEC 60900
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
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- High-quality tool steel ensures long service life of gripping jaws
- Single-component handle with wide VDE collar for safe working
- Surface entirely ground and chrome-plated
- Serrated gripping surfaces
- Lap joint
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!