Welcome to Würth Malaysia For trade customers only
O-ring assortment Universal, 165 pieces

For detailed information, other images and documents, please select individual articles from the following table.

O-ring assortment Universal, 165 pieces

Includes all the essential O-rings and sealing rings, and the most common valve inserts used in vehicles, air-conditioning service units and service hoses.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +60123453493

Prices for customers after login

Green colour coding, may be yellow in some individual cases


Prevents confusion (vehicle and air conditioning system manufacturers only use these colours)



Resistant to refrigerant



Contents: 165 pieces


  • 80 o-rings R134a

  • 10 o-rings, pressure switches, male thread

  • 20 o-rings for pressure switches, female thread

  • 2 seals for service hoses

  • 2 seals for quick-action couplings, R134a

  • 12 seals for filling hoses

  • 10 seals for WIGAM hoses

  • 10 o-rings, 6–6/16 inch

  • 4 o-rings for compressors

  • 10 Schrader valves, R134a

  • 5 Schrader valves, R134a/Japan
Notice

The valve inserts must be replaced at each air conditioning service or when maintenance work is carried out on an air conditioning system. This is because debris from the compressor or other components may build up in the valve inserts as a result of activities such as draining and refilling, and this can cause leaks. Please use our range of protective caps and valve inserts when carrying out this type of work.