Welcome to Würth Malaysia For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 118°. 155 pieces in system case

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118°. 155 pieces in system case

Affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm²
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
Excellent break resistance


Chipless manufacturing process



Ideal for construction site and assembly applications that do not require high precision


Robust and durable design



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface