For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo DIN 340 type RN OXIDE
Long, precise, high-performance drill for deep drilling in stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rapid drilling with perfect chip removal
Large chipping spaces and small core
Ideal for producing core drill holes
Highly precise tip grinding for precise drilling
Also recommended for use in conventional steel where a longer service life than that of uncoated HSS drill bits is a priority.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!