For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo DIN 338 type RN MAGMA
Precise long-life drill with magma coating for working with stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel with strength up to 1,200 N/mm² and in cast iron.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C) and up to 50% faster cutting speed than uncoated drills
Special Magma multi-layer coating
Precise spot drilling without centring, even on curved surfaces
Optimised split point
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!