Welcome to Würth Malaysia For trade customers only
Twist drill bit HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 118°

The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².

See product details

Available in 43 versions
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
High breakage resistance


Chip-free manufacturing process



Ideal for construction site and assembly applications without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and reduced buildup of material deposits


Vapour-plated surface



Sustainable product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm