Welcome to Würth Malaysia For trade customers only
Twist drill bit assortment HSS DIN 338 type RN 130°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 130°

155-piece in system case. Steel precision drill bits for general, broad applications in steel up to 850 N/mm² strength and in cast iron.
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
20% lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised cross thinning



Precise spot drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point geometry for accurate drill holes



Excellent adhesive capability of coolant lubricants and reduced tendency for material to build up


Vaporised surface

Notice

See overview tables for drill bit/material assignments