Twist drill bit assortment ANSI HSS
For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment ANSI HSS
135-piece in system box, assembly drill for quick working in steel, tip angle 118°
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed.
- The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Notice
The drill shank is turned from the 5/8“ dia. to a 12.7 mm dia.
Application area
Steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!