Welcome to Würth Malaysia For trade customers only
Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

For detailed information, other images and documents, please select individual articles from the following table.

Lefthand twist drill bit DIN 1897 HSCO TIN head type LN

Titanium nitride-coated assembly drill for working in steel and stainless steel, tip angle 118°.

See product details

Available in 5 versions
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
Precise drilling


The sturdy twist drill with its short design provides for quick drilling



Self-centering


The crosswise grinding ensures an excellent centering effect even on round materials, eliminating the need for center-punching or piloting



Long tool life


Thanks to HC (High Speed Cutting) grinding and the related precise cutting geometry, a constant drilled-hole quality is ensured with simultaneous high precision and a long tool life



TIN (Titan-Nitrid) coated


HSCO Steel has a maximum application temperature of 500º. The TIN coating increase the heat resistance up to 600º, which causes up to 3 times more tool life in comparison with a none coated HSCO drill