Welcome to Würth Malaysia For trade customers only
Tube belt sander assembly RBS 650
Tube belt sander assembly RBS 650 - 1
Tube belt sander assembly RBS 650 - 2
Tube belt sander assembly RBS 650 - 3
Tube belt sander assembly RBS 650 - 4
Tube belt sander assembly RBS 650 - 5
Tube belt sander assembly RBS 650 - 6
Tube belt sander assembly RBS 650 - 7
Tube belt sander assembly RBS 650 - 8
Tube belt sander assembly RBS 650 - 9
Tube belt sander assembly RBS 650 - 10
Tube belt sander assembly RBS 650 - 11
Tube belt sander assembly RBS 650 - 12
Tube belt sander assembly RBS 650 - 13
Tube belt sander assembly RBS 650 - 14
Tube belt sander assembly RBS 650 - 15
Tube belt sander assembly RBS 650 - 16
Tube belt sander assembly RBS 650 - 17
Tube belt sander assembly RBS 650 - 18
Tube belt sander assembly RBS 650 - 19

For detailed information, other images and documents, please select individual articles from the following table.

Tube belt sander assembly RBS 650

For grinding, burnishing, matting, cleaning, polishing, initial sanding, derusting and removal of paint from round rods, railings, pipe elbows, and pipes in a visual range of 8–250 mm in diameter.
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
For use with polisher, art. no. 07024530 and adjustable angle grinders from 500 to 3,500 rpm



Sanding hard-to-reach areas such as mounted railings (50 mm spacing from wall)



Small wrap angle, lower sanding temperatures and reduced material heating


Construction of the attachment



Adjustment of the contact pressure


Swivel arm with hardness setting



No damage or sanding marks on the pipe and sanding is possible even in the tightest radii


Fixed side window that is approx. 1 mm larger in diameter and guide grooves in the guide rollers



The fixed guide rollers are easy to replace


Integrated tool in the knob

Notice
  • When used in conjunction with the tube belt sander, pay attention to the speed of the tool and the max. speed indication of the abrasive used. This allows you to avoid damaging the attachment and component.

  • Not suitable for the following machines: Bosch GWS 7-115 E, Dewalt D28136, Hitachi G13VA, Makita 9565 CVR, Metabo WE 14-125 Inox Plus