Welcome to Würth Malaysia For trade customers only
1/4-inch torque wrench with reversible ratchet
1/4-inch torque wrench with reversible ratchet - 1
1/4-inch torque wrench with reversible ratchet - 2
1/4-inch torque wrench with reversible ratchet - 3
1/4-inch torque wrench with reversible ratchet - 4
1/4-inch torque wrench with reversible ratchet - 5
1/4-inch torque wrench with reversible ratchet - 6
1/4-inch torque wrench with reversible ratchet - 7
1/4-inch torque wrench with reversible ratchet - 8

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch torque wrench with reversible ratchet

Compact, slim torque wrench with 1/4 inch reversible square mount and ratchet head
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
Precise operation


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read double scale with Nm and Ibf-in

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Complies with ISO standard 6789-1 for hand torque screwdriving tools


Compact and sophisticated


  • Compact, slim design for working in confined spaces

  • Comfortable working thanks to the ergonomically shaped handle with comfortable grip surface

  • Quickly and easily switch between clockwise and anti-clockwise rotation using the convenient turntable

  • Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
Notice
  • Includes declaration of conformity and serial number

  • After using the torque wrench, the spring is released by turning back to the lowest scale value

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench