Welcome to Würth Malaysia For trade customers only
Glow plug tool assortment for Ford M8x1 and M10x1 with 63°/93°/123° sealing cone Ford, PSA 47 pieces
Glow plug tool assortment for Ford M8x1 and M10x1 with 63°/93°/123° sealing cone Ford, PSA 47 pieces - 1
Glow plug tool assortment for Ford M8x1 and M10x1 with 63°/93°/123° sealing cone Ford, PSA 47 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Glow plug tool assortment for Ford M8x1 and M10x1 with 63°/93°/123° sealing cone Ford, PSA 47 pieces

Practical tool set for all current Ford models. For removing broken glow plugs and cleaning the complete glow plug shaft.
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
The complete set contains the following 3 modules:


  • 23-piece: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained.

  • 14-piece: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head.

  • 8-piece: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug.


As an alternative to the complete set, all set components can also be selected in the form of 3 modules. All set components, including wearing parts, are deliverable separately.