Welcome to Würth Malaysia For trade customers only
Tool assortment assortment of 38 pieces
Tool assortment assortment of 38 pieces - 1
Tool assortment assortment of 38 pieces - 2
Tool assortment assortment of 38 pieces - 3
Tool assortment assortment of 38 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tool assortment assortment of 38 pieces

ZEBRA® professional-quality tool - metric combination wrenches, pliers, internal/external TX sockets (1/2 inch)
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
Practical mixed assortment for the workshop with compartment and foam insert



Robust wrench with box-end ratchet and open end in widths from 6 to 22 mm


  • The extremely strong open end with 15° offset loosens even seized screws

  • The ratchet on the box end with 15° offset can be used to tighten the most common screw types in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • To change the direction of rotation, simply turn the wrench around


Set of four pliers


  • Heavy-duty diagonal cutters in accordance with DIN ISO 5749 for cutting hard, soft and piano wire

  • Combination pliers in accordance with DIN ISO 5746 for gripping, holding and cutting hard and soft wires and cables

  • Snipe-nose pliers in accordance with DIN ISO 5745 for gripping, holding and cutting hard and soft wires and cables

  • Water pump pliers in accordance with DIN ISO 8976, self-clamping with push-button adjustment


Comprehensive 1/2 inch socket set for TX screws


  • 40 mm long for external TX from E10 to E24

  • 60 mm long for internal TX from TX20 to TX60


Helps keep your workshop organised


  • For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems

  • Robust foam insert: Missing tools can be spotted at a glance

  • Foam insert for combination wrench assortment

  • Foam insert for pliers assortment

  • Foam insert for 1/2 inch TX socket wrench assortment