Welcome to Würth Malaysia For trade customers only
Tiler laser FLL 13
Tiler laser FLL 13 - 1
Tiler laser FLL 13 - 2
Tiler laser FLL 13 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tiler laser FLL 13

High-quality line laser with highly visible laser lines for floor layers
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
Broad range of applications


  • 4 laser lines at 90° angles

  • One additional line can be activated


Extremely easy to use


One-button operation



Laser lines can be pulsed


Laser lines can be located, even in direct sunlight.



Precise levelling


Thanks to high-quality levels



Dust and moisture protection


Degree of protection IP 55



Scope of delivery


Batteries, homing board, protective case, quick start guide, operating instructions