Welcome to Würth Malaysia For trade customers only
Angular steel table trolley

For detailed information, other images and documents, please select individual articles from the following table.

Angular steel table trolley
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
  • Steel tube, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres and ball bearings, zinc-plated housing

  • Locking device on the swivel castors in accordance with European Standard EN 1757-3

  • Loading surface made of wooden plate (MDF) with beech effect

  • Wood loading surfaces are placed flush into the profile

  • High load-bearing capacity thanks to profiled steel frame made of angular steel (40/40/4 mm)