Welcome to Würth Malaysia For trade customers only
Shelf trolley Made of steel tube and angular steel

For detailed information, other images and documents, please select individual articles from the following table.

Shelf trolley Made of steel tube and angular steel
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
  • Steel tube, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres and ball bearings, zinc-plated housing

  • Locking device on the swivel castors in accordance with European Standard EN 1757-3

  • Loading surface made of wooden plate (MDF) with beech effect

  • Wood loading surfaces are secured in angle frame below

  • The extended edge is approx. 15 mm high

  • Profiled steel frame made of angular steel 30/30/3 mm